Motion
7203HTDF/GMP5

NTN
7203HTDF/GMP5

Duplex Angular Contact Ball Bearing - Face-to-Face Arrangement
MI ITEM #07080661
MFR #7203HTDF/GMP5
Your Price$629.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7203HTDF/GMP5

Duplex Angular Contact Ball Bearing - Face-to-Face Arrangement
MI ITEM #07080661
MFR #7203HTDF/GMP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$629.31/each(List $755.18)

Overview

Mfr description
7203HTDF/GMP5 PRECISION ANGULAR CONTACT

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    0.278 lbs
  • Contact Angle
    30 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3100 lbf
  • Radial Static Load Capacity
    3700 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    26000 rpm
  • Precision Rating
    ISO Class 5
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Maximum RPM (Grease)
    19000 rpm
  • Description
    7203HTDF/GMP5 PRECISION ANGULAR CONTACT
  • Outer Ring Width
    12 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359598506
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text