Motion
8998

3M
8998

Masking Tape - 32.91 m Long, 1.0000 in Wide, 3.3 mil, 0.09 mm Thick, Yellow
Mi Item #07080666
MFR #8998
Price$49.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8998

Masking Tape - 32.91 m Long, 1.0000 in Wide, 3.3 mil, 0.09 mm Thick, Yellow
Mi Item #07080666
MFR #8998

Mfr description
98866 POLYIMIDE TAPE 1" X36YD 2 MIL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dark amber colored 2.0 mil polyimide backing with 1.2 mil silicone pressure sensitive adhesive
  • Ideal for high temperature applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.83/each

Specifications

Dimensions

  • Length
    32.91 m
  • Thickness
    3.3 mil, 0.09 mm
  • Weight
    0.312 lb
  • Width
    1.0000 in

Details

  • Application
    Powder Coat Painting
  • Backing Material
    Polyimide Film
  • Color
    Yellow
  • Manufacturer Stock Number
    70006765922
  • Manufacturer Upc Number
    00051128988664
  • Max Operating Temperature
    260 °C, 500 °F
  • UPC_NO
    00051128988664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)