Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25SCFM INLET FLOW DESICCANT
Mi Item #07080870
MFR #IDW25N

Mfr description
IDW25N - DESICANT DRYER
  • Inlet flow rates from 4 to 365 scfm in 17 sizes
  • -40°F / °C pressure dew point standard, can be configured for -100°F / -73°C
  • Max. inlet air temperature: 122°F / 50°C
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bowl Size
    53 lb
  • Overall Height
    42.00 in
  • Overall Length
    11.000 in
  • Overall Width
    3.600 in
  • Port Size
    3/8 NPT

Details

  • Country of Origin
    US
  • Inlet Air Flow Rate
    25 scfm
  • Maximum Operating Pressure
    232 psi
  • Minimum Operating Pressure
    58 psi
  • Product Type
    Desiccant Air Dryers
  • Standard Dew Point
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)