Motion
IDF-BP317
BYPASS UNIT FOR IDF22E
MI ITEM #07080983
MFR #IDF-BP317
Price$242.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BYPASS UNIT FOR IDF22E
MI ITEM #07080983
MFR #IDF-BP317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$242.49/each

Specifications

Dimensions

  • Port Size
    1 BSPT
  • Weight
    4.4 kg

Details

  • Country of Origin
    JP
  • Included Options
    Standard Air Inlet Temp, 35°C/40°C Depending on Size
  • Product Type
    Membrane Air Dryers
  • Thread Standard
    Rc

Overview

Mfr description
IDF-BP317 BY-PASS PIPE KIT
  • Substantial reduction of installation labor hours
  • Max. operating pressure: 1.0MPa
  • Max. operating temperature: IDF 60°C, IDU 80°C
  • Applicable dryer: IDF1E to 75E, IDU3E to 75E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought