Motion
22218 EK/C3W64

SKF
22218 EK/C3W64

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 40 mm Width, Straight Bore, Sealed
Mi Item #07080985
MFR #22218 EK/C3W64
Price$1,415.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22218 EK/C3W64

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 40 mm Width, Straight Bore, Sealed
Mi Item #07080985
MFR #22218 EK/C3W64

Mfr description
22218 EK/C3W64 SOLID LUBE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,415.72/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    40 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)