Motion
101-3472-009
Hydraulic Gerotor Spool Valve Motor - H-Series, 17.90 in³/r, 4-Bolt
Mi Item #07081069
MFR #101-3472-009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gerotor Spool Valve Motor - H-Series, 17.90 in³/r, 4-Bolt
Mi Item #07081069
MFR #101-3472-009

Mfr description
101-3472 MOTOR
  • Variety of displacements, shafts and mounts
  • Extended leak-free performance
  • Special options to meet customer needs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Motor Port Size
    1/2–14 NPTF
  • Output Shaft Size
    1 in Straight - Woodruff Key
  • Overall Height
    3.31 in
  • Overall Length
    7.79 in
  • Overall Width
    3.38 in
  • Weight
    14.00 lbs

Details

  • Actual Mounting Flange
    4 Bolt Std - 44.40 [1.748] Dia. X 3.05 [.120] Pilot, .375-16 UNC-2B Mounting Holes On 82.55 [3.250] Dia. B.C.
  • Actual Output Shaft
    Straight
  • Actual Port Type
    .500-14 NPTF Dryseal Pipe Thread Ports
  • Continuous Flow Rate
    57 L/min
  • Displacement
    17.90 in³/r
  • Intermittent Pressure
    124 bar
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    100 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    969 rpm
  • Motor Port Type
    National Pipe Tapered Fuel
  • Mounting Type
    4-Bolt
  • Port Configuration
    .500-14 NPTF Dryseal Pipe Thread Ports
  • Seal Type
    Standard
  • Series
    H-Series
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)