Motion
VQ31A1-5Y-C10-X5-Q

SMC CORP OF AMERICA
VQ31A1-5Y-C10-X5-Q

Solenoid-operated Air Control Valve - 5-Way, 10 mm
Mi Item #07081119
MFR #VQ31A1-5Y-C10-X5-Q
Price$62.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ31A1-5Y-C10-X5-Q

Solenoid-operated Air Control Valve - 5-Way, 10 mm
Mi Item #07081119
MFR #VQ31A1-5Y-C10-X5-Q

Mfr description
VQ31A1-5Y-C10-X5-Q VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.25/each

Specifications

Dimensions

  • Inlet Size
    0.3937 in
  • Outlet Size
    0.3937 in, 10 mm
  • Port Size
    10 mm
  • Port Size - Exhaust
    0.3937 in
  • Subplate Port Size
    10 mm

Details

  • Flow Direction
    5-Way
  • For Use With Series
    VQ1000
  • Manifold Port(s)
    0.3937 in
  • Number Of Ports  
    5
  • Operating Temperature Range
    -10 to 50 °C
  • Series
    VQ1000
  • Valve Series
    VQ1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)