Motion
16FJ-CAP
G60401-0016 7259-24365 16FJ-CAP
MI ITEM #07081165
MFR #16FJ-CAP
Price$24.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G60401-0016 7259-24365 16FJ-CAP
MI ITEM #07081165
MFR #16FJ-CAP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.84/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • Weight
    0.28 lbs

Details

  • Adapter Type
    Cap
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Manufacturer Upc Number
    072053165265
  • Material
    Steel
  • UPC_NO
    072053165265

Overview

Mfr description
G60401-0016 7259-24365 16FJ-CAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought