Motion
CY3R10-250
CY3 RODLESS CYLINDER with 10 mm Bore Size
Mi Item #07081599
MFR #CY3R10-250
Price$217.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CY3 RODLESS CYLINDER with 10 mm Bore Size
Mi Item #07081599
MFR #CY3R10-250

Mfr description
CY3R10-250 CY3, MAGNET COUPLED RODLESS
  • Bore sizes: 6, 10, 15, 20, 25, 32, 40, 50, 63 mm
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1200, 1500, 2000 mm
  • Minimum operating pressure: 0.12 ~ 0.16 MPa (17 ~ 23 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.13/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Overall Height
    26 mm
  • Overall Length
    326 mm
  • Overall Width
    35 mm
  • Port Size
    M5x0.8
  • Stroke  
    250 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The CY3R Rodless Cylinder - Magnetically Coupled uses industrial strength magnets located in the piston and external carriage to form a single unit that will travel when actuated with air pressure. The CY3R series has resin based lube retainers installed on the dust seal to more evenly distribute lubricant for a reduction in minimum operating pressure. 70% longer wear rings will distribute a side load over a larger contact area for improved bearing performance. Please note the CY3R must be used with an external guide to support the load.
  • Auto-Switch
    Yes
  • Bracket 1
    Direct
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Direct Mount
  • Magnet
    Magnetic
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    23 psi
  • Mounting Orientation
    Horizontal, Inclined, Vertical
  • Mounting Type
    Direct Mount
  • Operating Pressure Range
    23 to 102 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Magnetized, Switch Rail
  • Piping Type
    Standard Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    152 psi
  • Seal Kit
    CY3R10-PS
  • Series
    CY3
  • Stroke Adjuster Type
    None
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)