Specifications
Dimensions
- Bore Diameter50 mm
- Stroke75 mm
Details
- Auto-SwitchF7BV - Solid State, General Purpose, 2 Wire, Vertical
- Compact Cylinder TypeStandard
- Country of OriginJP
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Number Of Auto Switches2
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)