Motion
CDNA2F63TF-50-D-M9PSBPC

SMC CORP OF AMERICA
CDNA2F63TF-50-D-M9PSBPC

CNA2 TIE ROD CYLINDER W/LOCK with 63 mm Bore Size
Mi Item #07081754
MFR #CDNA2F63TF-50-D-M9PSBPC
Price$750.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2F63TF-50-D-M9PSBPC

CNA2 TIE ROD CYLINDER W/LOCK with 63 mm Bore Size
Mi Item #07081754
MFR #CDNA2F63TF-50-D-M9PSBPC

Mfr description
CDNA2F63TF-50-D-M9PSBPC POWER LOCK
  • Double acting, single rod cylinder w/lock
  • Mounting: basic, axial foot, rod flange, head flange, single clevis, double clevis, center trunnion
  • Bore sizes (mm): 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$750.83/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Lead Wire Length
    0.50 m
  • Port Size
    3/8 BSPP
  • Stroke  
    50 mm
  • Unlocking Port Size
    1/4 BSPP

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Rod Flange
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    TF-50-D-M9PSBPC
  • Lead Wire Prewire Connector
    M8-4 Pin Connector
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Made to Order
    No
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 12 psi, 145 psi
  • Options Included
    Auto Switch, Built-In Magnet, Cushion Both Sides
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Locking Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CNA2
  • Special Applications
    Emergency stops | Drop prevention
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)