Motion
EXEW163202
EXEW163202 THRUST WASHER
Mi Item #07081784
MFR #EXEW163202
Price$4.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXEW163202 THRUST WASHER
Mi Item #07081784
MFR #EXEW163202

Mfr description
EXEW163202 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.60/each

Specifications

Dimensions

  • Inside Diameter  
    1.0000 in
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    2.0000 in
  • Overall Thickness
    0.1250 in
  • Thickness  
    0.1250 in
  • Weight
    0.071 lbs

Details

  • Bearing Material
    Powdered Metal
  • Manufacturer Catalog
  • Max V Value
    1200
  • Operating Temperature Range
    -40 to 460 ºF
  • Product Type
    Plain Sleeve Thrust Washers
  • UPC_NO
    717905216343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)