Motion
D2851
1125 rpm, 950 rpm, 1 ph, 208-230/460 V, 48 Frame, OAO Enclosure
Mi Item #07081958
MFR #D2851
Price$903.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1125 rpm, 950 rpm, 1 ph, 208-230/460 V, 48 Frame, OAO Enclosure
Mi Item #07081958
MFR #D2851

Mfr description
D2851 1 HP MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$903.97/each

Specifications

Dimensions

  • Frame Size
    48

Details

  • Enclosure Type
    OAO (Open Air-Over)
  • Motor Horsepower
    1-3/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    208-230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1125 rpm, 950 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)