Motion
MY1B25-300Z
MY1 RODLESS CYLINDER with 25 mm Bore Size
MI ITEM #07081970
MFR #MY1B25-300Z
Price$311.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY1 RODLESS CYLINDER with 25 mm Bore Size
MI ITEM #07081970
MFR #MY1B25-300Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$311.35/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Overall Height
    54 mm
  • Overall Length
    520 mm
  • Overall Width
    53 mm
  • Port Size
    1/8 BSPT
  • Stroke  
    300 mm

Details

  • Additional Details
    The MY1B Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust seal band to protect from contaminants. This design offers a compact footprint compared to rod-style cylinders and features a low profile. Air cushions are standard and external shock absorbers are optional.
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Country of Origin
    CZ
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Mechanically Jointed
  • Cylinder Suffix
    Z
  • Guide Type
    Basic Guide - Standard
  • Made to Order
    No
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Minimum Operating Pressure
    14 psi
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Mounting Type
    Basic
  • Operating Pressure Range
    14 to 116 psi
  • Operating Temperature Range
    41 to 140 °F
  • Options Included
    Auto Switch Capable, Rohs Compliant
  • Piping Type
    Standard Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    174 psi
  • Seal Kit
    MY1B25-PS
  • Series
    MY1
  • Stroke Adjuster Type
    Without adjusting unit
  • Suffix For Stroke
    Both ends
  • Type
    Rodless

Overview

Mfr description
MY1B25-300Z CYLINDER, RODLESS,
  • Bore sizes: 16, 20, 50, 63, 80, 100 mm
  • Stroke lengths: 100, 200, 300, 400, 500, 600, 700, 800, 900, 1000, 1200, 1400, 1600, 1800, 2000, 3000, 4000, 5000 mm
  • Minimum operating pressure: 0.10 ~ 0.15 MPa (15 ~ 22 psi)
  • Speed: 100~1000 mm/sec (w/o stroke adjustment bolt), 100~1500 mm/sec (external shock absorber)
  • Long stroke option: up to 5000 mm (XB11), up to 3000 mm for 16 bore
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought