Overview
Mfr description
6410-12-06-O-PC FITTING
Specifications
- Adapter TypeStraight
- End 1 StyleFemale O-Ring Boss, Male O-ring Boss
- End 1 Size3/4 in, 3/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-1/16-12 UN, 9/16-18 UNF
- End 2 StyleFemale O-Ring Boss, Male O-ring Boss
- End 2 Size3/4 in, 3/8 in
- End 2 Thread1-1/16-12 UN, 9/16-18 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6410
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data