Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale Adjustable O-Ring Boss, Male JIC
- End 1 Thread7/16-20 UNF
- End 2 StyleMale Adjustable O-Ring Boss, Male JIC
- End 2 Thread7/16-20 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series6801
Overview
Mfr description
6801-04-04-NWO-FG-PC FITTING