Specifications
Dimensions
- End 1 Size1/2 in, 5/8 in
- End 2 Size1/2 in, 5/8 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale Adjustable O-Ring Boss, Male JIC
- End 1 Thread3/4-16 UNF, 7/8-14 UNF
- End 2 StyleMale Adjustable O-Ring Boss, Male JIC
- End 2 Thread3/4-16 UNF, 7/8-14 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series6801
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)