Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
Details
- Adapter Type45° Elbow
- End 1 StyleMale Adjustable O-Ring Boss, Male JIC
- End 1 Thread9/16-18 UNF
- End 2 StyleMale Adjustable O-Ring Boss, Male JIC
- End 2 Thread9/16-18 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series6802
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)