Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6802-06-08-NWO-FG-PC

6802-06-08-NWO-FG-PC FITTING
MI ITEM #07082195
MFR #6802-06-08-NWO-FG-PC

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
6802-06-08-NWO-FG-PC FITTING

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Size
    1/2 in, 3/8 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    3/4-16 UNF, 9/16-18 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Size
    1/2 in, 3/8 in
  • End 2 Thread
    3/4-16 UNF, 9/16-18 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6802
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text