Overview
Mfr description
6802-20-20-NWO-FG-PC FITTING
Specifications
- Adapter Type45° Elbow
- End 1 StyleMale Adjustable O-Ring Boss, Male JIC
- End 1 Size1-1/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-5/8-12 UN
- End 2 StyleMale Adjustable O-Ring Boss, Male JIC
- End 2 Size1-1/4 in
- End 2 Thread1-5/8-12 UN
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6802
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data