Motion
FS6500-06-06-FG-PC

BRENNAN INDUSTRIES INC
FS6500-06-06-FG-PC

FS6500-06-06-FG-PC FITTING
MI ITEM #07082268
MFR #FS6500-06-06-FG-PC
Price$14.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6500-06-06-FG-PC

FS6500-06-06-FG-PC FITTING
MI ITEM #07082268
MFR #FS6500-06-06-FG-PC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.94/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Face Seal Swivel, Male Face Seal
  • End 1 Thread
    11/16-16 UNF
  • End 2 Style
    Female Face Seal Swivel, Male Face Seal
  • End 2 Thread
    11/16-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6500

Overview

Mfr description
FS6500-06-06-FG-PC FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought