Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6802-08-10-NWO-FG-PC

FS6802-08-10-NWO-FG-PC FITTING
MI ITEM #07082304
MFR #FS6802-08-10-NWO-FG-PC

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FS6802-08-10-NWO-FG-PC FITTING

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 1 Size
    1/2 in, 5/8 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    13/16-16 UNF, 7/8-14 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 2 Size
    1/2 in, 5/8 in
  • End 2 Thread
    13/16-16 UNF, 7/8-14 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS6802
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text