Motion
30H150-6FS8
Timing Belt Pulley - 30 Tooth, 0.7500 in Bore Dia., 4.7206 in OD
Mi Item #07082366
MFR #30H150-6FS8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 30 Tooth, 0.7500 in Bore Dia., 4.7206 in OD
Mi Item #07082366
MFR #30H150-6FS8

Mfr description
30H150-6FS8 3/4'' BORE DUCTILE IRON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • For Belt Width
    1.5000 in
  • Outside Diameter
    4.7206 in

Details

  • Bore Type
    Minimum Plain Bore
  • Manufacturer Upc Number
    00195057628854
  • Number Of Teeth  
    30
  • UPC_NO
    00195057628854
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)