Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel, Male O-ring Boss
- End 1 Thread9/16-18 UNF
- End 2 StyleFemale JIC Swivel, Male O-ring Boss
- End 2 Thread9/16-18 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series6402
Overview
Mfr description
6402-06-06-O-PC FITTING