Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6405-04-02-O-PC

6405-04-02-O-PC FITTING
MI ITEM #07082411
MFR #6405-04-02-O-PC

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
6405-04-02-O-PC FITTING

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male O-ring Boss
  • End 1 Size
    1/4 in, 1/8 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1/8-27 NPTF, 7/16-20 UNF
  • End 2 Style
    Female Pipe, Male O-ring Boss
  • End 2 Size
    1/4 in, 1/8 in
  • End 2 Thread
    1/8-27 NPTF, 7/16-20 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6405
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text