Overview
Mfr description
6405-06-02-O-PC FITTING
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male O-ring Boss
- End 1 Size1/8 in, 3/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/8-27 NPTF, 9/16-18 UNF
- End 2 StyleFemale Pipe, Male O-ring Boss
- End 2 Size1/8 in, 3/8 in
- End 2 Thread1/8-27 NPTF, 9/16-18 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6405
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data