Motion
DB463
DB463 4 1/16 to 4 7/16 in. Size Range Zinc Plated Ductile Iron Double Bolt Hose Clamp
MI ITEM #07082503
MFR #DB463
List Price$20.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DB463 4 1/16 to 4 7/16 in. Size Range Zinc Plated Ductile Iron Double Bolt Hose Clamp
MI ITEM #07082503
MFR #DB463

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.99/each for your price

Overview

Mfr description
DB463 DOUBLE BOLT CLAMP

Specifications

  • Material
    Ductile Iron
  • Finish
    Zinc Plated
  • Minimum Diameter
    4.0625 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Maximum Diameter
    4.4375 in
  • Manufacturer Upc Number
    822353031834
  • Product Types
    Zinc Plated Ductile Iron Double Bolt Hose Clamp
  • Type
    Double Bolt Hose Clamp
  • UPC_NO
    822353031834
  • Weight
    1.79 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought