Motion
CNSF125-70-D
Power Lock Cylinderinder
Mi Item #07082730
MFR #CNSF125-70-D
Price$1,844.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Lock Cylinderinder
Mi Item #07082730
MFR #CNSF125-70-D

Mfr description
CNSF125-70-D POWER LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,844.42/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Bracket 1
    Head Rectangular Flange
  • Country of Origin
    JP
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Mounting Type
    Head Rectangular Flange
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    CNS
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)