Motion
VFS2100-5FZB-X54

SMC CORP OF AMERICA
VFS2100-5FZB-X54

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 24 V dc, 1 Solenoid, Plug Connector, Base Mounted Plug-in, Without Sub-plate, w/o Sub-plate Threads
MI ITEM #07082742
MFR #VFS2100-5FZB-X54
Price$69.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS2100-5FZB-X54

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 24 V dc, 1 Solenoid, Plug Connector, Base Mounted Plug-in, Without Sub-plate, w/o Sub-plate Threads
MI ITEM #07082742
MFR #VFS2100-5FZB-X54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.77/each

Specifications

Dimensions

  • Port Size
    Without Sub-plate

Details

  • Actuation
    2-Position Single
  • Flow Direction
    4-Way
  • Manufacturer Catalog
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted Plug-in
  • Series
    VFS210000
  • Solenoid Electrical Entry
    Plug Connector
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    w/o Sub-plate

Overview

Mfr description
VFS2100-5FZB-X54 VALVE SOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought