Motion
AME550C-F10
Mist Separator - AME, 1 BSPP Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #07082819
MFR #AME550C-F10
Price$280.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - AME, 1 BSPP Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #07082819
MFR #AME550C-F10

Mfr description
AME550C-F10 SUPER MIST SEPARATOR
  • Super mist separator
  • Modular connection is possible
  • Filter replacement time can be judged visually
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.00/each

Specifications

Dimensions

  • Body Size
    550C
  • Port Size
    1 BSPP

Details

  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Type
    Manual
  • Filter Rating
    0.01 µm
  • Filter Type
    Mist Separator
  • Flow Rate
    3700 l/min
  • Maximum Operating Pressure
    1 MPa, 145 psi
  • Series
    AME
  • Standards Met
    RoHS
  • Thread Standard
    G
  • Type
    Adsorbing Super Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)