Motion
AMF550C-F10
Odor Removal Filter - 131 scfm Air Flow Capacity, 1.0000 in Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #07082820
MFR #AMF550C-F10
Price$315.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Odor Removal Filter - 131 scfm Air Flow Capacity, 1.0000 in Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #07082820
MFR #AMF550C-F10

Mfr description
AMF550C-F10 ODOR REMOVAL FILTER
  • Odor removal filter
  • Modular connection is possible for AMF150C to 550C
  • Removes odor and gas ingredients in compressed air
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.00/each

Specifications

Dimensions

  • Body Size
    550C
  • Port Size
    1.0000 in

Details

  • Additional Details
    m3 | Modular connection is possible for AMF150C to 550C
  • Body Material
    Aluminum
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Type
    Manual
  • Element Material
    Activated Carbon
  • Element Type
    Activated Carbon
  • Filter Material
    Activated Carbon
  • Filter Type
    Odor Removing
  • Flow Rate
    3700 l/min
  • Fluid Comp
    Compressed Air
  • Material
    Aluminum
  • Maximum Air Flow
    131 scfm
  • Maximum Flow Rate
    131 scfm, 3700 l/min
  • Media Material
    Activated Carbon
  • Media Type
    Activated Carbon
  • Port Gender
    Female
  • Series
    AMF
  • Standard Cubic Feet Per Minute
    131 scfm
  • Standards Met
    RoHS
  • Thread Standard
    G
  • Type
    Activated Carbon Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)