Motion
CQ2A40-7DCZ
Compact Air Cylinder - Standard Type, 40 mm Bore, 7 mm Stroke
Mi Item #07082877
MFR #CQ2A40-7DCZ
Price$51.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - Standard Type, 40 mm Bore, 7 mm Stroke
Mi Item #07082877
MFR #CQ2A40-7DCZ

Mfr description
CQ2A40-7DCZ ACTR LNR PNEU DBL ACTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.54/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    7 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Installation Instructions
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)