Motion
IDG100-F04B-P

SMC CORP OF AMERICA
IDG100-F04B-P

Membrane Air Dryer - 1/2 BSPP, Dew Point: -4 °F, Includes: Mounting Bracket, Air Purge Fitting
Mi Item #07083056
MFR #IDG100-F04B-P
Price$2,473.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IDG100-F04B-P

Membrane Air Dryer - 1/2 BSPP, Dew Point: -4 °F, Includes: Mounting Bracket, Air Purge Fitting
Mi Item #07083056
MFR #IDG100-F04B-P

Mfr description
IDG100-F04B-P AIR
  • Membrane air dryer series
  • Single unit style
  • 10 sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,473.69/each

Specifications

Dimensions

  • Overall Height
    16.900 in
  • Overall Length
    3.250 in
  • Overall Width
    3.580 in
  • Port Size
    1/2 BSPP

Details

  • Country of Origin
    JP
  • Included Options
    Air Purge Fitting, Mounting Bracket
  • Inlet Air Flow Rate
    42.024 scfm
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    23 °F
  • Minimum Operating Pressure
    43 psi
  • Outlet Air Flow Rate
    35.314 scfm
  • Product Type
    Membrane Air Dryers
  • Purge Air Flow Rate
    6.709 scfm
  • Standard Dew Point
    -4 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)