Motion
J72230
Socket Set - Impact, 6 PT Socket Points, 3/8 in Drive Size, Number of Sockets: 7 PC
Mi Item #07083060
MFR #J72230
Price$120.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Impact, 6 PT Socket Points, 3/8 in Drive Size, Number of Sockets: 7 PC
Mi Item #07083060
MFR #J72230

Mfr description
J72230 IMPACT SOCKET SET 3/8 DR 18PC
  • Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.94/each

Specifications

Dimensions

  • Drive Size
    3/8 in

Details

  • Number Of Pieces
    18
  • Number of Sockets
    7 PC
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679127336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)