Specifications
Dimensions
- Weight0.10 lbs, 0.1
Details
- Frame ColorBlack
- Lens CoatingUvextreme Plus AF
- Lens ColorGrey
Overview
Mfr description
S4161XP GREY UVEXTREME PLUS AF
- 3/4 frame design offers high impact protection, with sculpted padded temples
- Soft, ribbed nosepiece is ergonomically designed to minimize slippage for a secure, comfortable fit
- Offered in two frame colors and a wide variety of lens tints
- Available with Uvextreme Plus® anti-fog lens coating
- Ideal for indoor and outdoor applications in construction, oil, gas, chemical, utilities, landscaping and manufacturing
- Meets the ANSI Z87.1-2015 standard