Motion
S4162XP
Acadia™ Safety Glasses - Anti-Fog, Amber Lens, Polycarbonate, Universal in-oz Size
Mi Item #07083552
MFR #S4162XP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acadia™ Safety Glasses - Anti-Fog, Amber Lens, Polycarbonate, Universal in-oz Size
Mi Item #07083552
MFR #S4162XP

Mfr description
S4162XP AMBER UVEXTREME PLUS AF
  • 3/4 frame design offers high impact protection, with sculpted padded temples
  • Soft, ribbed nosepiece is ergonomically designed to minimize slippage for a secure, comfortable fit
  • Offered in two frame colors and a wide variety of lens tints
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal in-oz
  • Weight
    1.20 lbs

Details

  • Frame Color
    Black
  • Frame Style
    Half-Frame
  • Lens Coating
    Anti-Fog
  • Lens Color
    Amber
  • Lens Material
    Polycarbonate
  • Series
    Acadia(TM)
  • Standards Met
    ANSI Z87.1-2015
  • UPC_NO
    603390131271
  • UV Protection
    99.99% UVA/UVB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)