Overview
Mfr description
S4165 BLUE MIRROR HARD COAT
- 3/4 frame design offers high impact protection, with sculpted padded temples
- Soft, ribbed nosepiece is ergonomically designed to minimize slippage for a secure, comfortable fit
- Offered in two frame colors and a wide variety of lens tints
- Available with Uvextreme Plus® anti-fog lens coating
- Ideal for indoor and outdoor applications in construction, oil, gas, chemical, utilities, landscaping and manufacturing
- Meets the ANSI Z87.1-2015 standard
Specifications
- Lens ColorBlue Mirror
- Lens CoatingHard Coat
- Frame ColorBlack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data