Motion
S4170XP
Acadia™ Safety Glasses - Uvextreme AF, Clear Lens
Mi Item #07083556
MFR #S4170XP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acadia™ Safety Glasses - Uvextreme AF, Clear Lens
Mi Item #07083556
MFR #S4170XP

Mfr description
S4170XP CLEAR UVEXTREME PLUS AF
  • 3/4 frame design offers high impact protection, with sculpted padded temples
  • Soft, ribbed nosepiece is ergonomically designed to minimize slippage for a secure, comfortable fit
  • Offered in two frame colors and a wide variety of lens tints
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.40 lbs

Details

  • Frame Color
    Brown
  • Lens Coating
    Uvextreme AF
  • Lens Color
    Clear
  • UPC_NO
    603390131325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)