Motion
S4173
Safety Glasses With Brown Frame And Gray Scratch-Resistant Lens
MI ITEM #07083559
MFR #S4173
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses With Brown Frame And Gray Scratch-Resistant Lens
MI ITEM #07083559
MFR #S4173

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S4173 REFLECT 50 HARD COAT
  • 3/4 frame design offers high impact protection, with sculpted padded temples
  • Soft, ribbed nosepiece is ergonomically designed to minimize slippage for a secure, comfortable fit
  • Offered in two frame colors and a wide variety of lens tints
  • Available with Uvextreme Plus® anti-fog lens coating
  • Ideal for indoor and outdoor applications in construction, oil, gas, chemical, utilities, landscaping and manufacturing
  • Meets the ANSI Z87.1-2015 standard

Specifications

  • Lens Color
    SCT-Reflect 50
  • Lens Coating
    Scratch-Resistant
  • Lens Material
    Polycarbonate
  • Size
    Universal in-oz
  • Frame Style
    Half-Frame
  • UV Protection
    99.99% UVA/UVB
  • Series
    Acadia(TM)
  • Standards Met
    ANSI Z87.1-2015
  • Weight
    1.30 lbs, 1.3
  • Frame Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text