Motion
S4174
Uvex Acadia Brown Frame Orange Mirror tint, Hardcoat Sport-inspired, sunwear-style safety glasses 3/4 lightweight, 9 base wraparound frame, thin padded temples, soft ribbed nosepiece, premium integrated hinge screw, and available in multiple lens tint
MI ITEM #07083560
MFR #S4174
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Uvex Acadia Brown Frame Orange Mirror tint, Hardcoat Sport-inspired, sunwear-style safety glasses 3/4 lightweight, 9 base wraparound frame, thin padded temples, soft ribbed nosepiece, premium integrated hinge screw, and available in multiple lens tint
MI ITEM #07083560
MFR #S4174

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S4174 ORANGE MIRROR HARD COAT
  • 3/4 frame design offers high impact protection, with sculpted padded temples
  • Soft, ribbed nosepiece is ergonomically designed to minimize slippage for a secure, comfortable fit
  • Offered in two frame colors and a wide variety of lens tints
  • Available with Uvextreme Plus® anti-fog lens coating
  • Ideal for indoor and outdoor applications in construction, oil, gas, chemical, utilities, landscaping and manufacturing
  • Meets the ANSI Z87.1-2015 standard

Specifications

  • Lens Color
    Orange Mirror
  • Lens Coating
    Hard Coat
  • Weight
    1.20 lbs, 1.2
  • Frame Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought