Motion
CDBA2F50-400-HN-Z73L4

SMC CORP OF AMERICA
CDBA2F50-400-HN-Z73L4

CDBA2F50-400-HN-Z73L4
MI ITEM #07083750
MFR #CDBA2F50-400-HN-Z73L4
Price$362.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBA2F50-400-HN-Z73L4

CDBA2F50-400-HN-Z73L4
MI ITEM #07083750
MFR #CDBA2F50-400-HN-Z73L4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$362.35/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Air Cushion
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Magnetic Piston
  • Bracket 1
    Front Flange
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    End Lock
  • Cylinder Suffix
    HN-Z73L4
  • Guide Type
    End-Lock
  • Lock Type
    End Lock Cap
  • Locking Position
    Retracted
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    4.0
  • Number of Switches
    4.0
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Options Included
    Air Cushion, Auto Switch Capable, End Lock, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    CA2
  • Special Applications
    End Lock
  • Type
    End Lock

Overview

Mfr description
CDBA2F50-400-HN-Z73L4 CYL, TIE ROD,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought