Motion
D284991

DEWALT
D284991

Guard - 4-1/2 in, For Use With: Dewalt Grinders
Mi Item #07083830
MFR #D284991
Price$36.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D284991

Guard - 4-1/2 in, For Use With: Dewalt Grinders
Mi Item #07083830
MFR #D284991

Mfr description
D284991 4-1/2" JUMBO FLAP DISC GUARD
  • 4 1/2" keyless guard can be adjusted without tools
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.53/each

Specifications

Dimensions

  • Size
    4-1/2 in
  • Weight
    0.5 lbs

Details

  • Accessory Type
    Guard
  • Manufacturer Upc Number
    885911051820
  • UPC_NO
    885911154918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)