Motion
AS3201F-02-10S-J

SMC CORP OF AMERICA
AS3201F-02-10S-J

AS***1F, Speed Controller, One-touch Fitting, Elbow & Universal Types
Mi Item #07083844
MFR #AS3201F-02-10S-J
Price$15.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS3201F-02-10S-J

AS***1F, Speed Controller, One-touch Fitting, Elbow & Universal Types
Mi Item #07083844
MFR #AS3201F-02-10S-J

Mfr description
AS3201F-02-10S-J SPEED CONTROLLER, ONE
  • Speed controller with one-touch fittings
  • Body sizes: M3, M5, 1/8, 1/4, 3/8, 1/2
  • Maximum operating pressure 1MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.60/each

Specifications

Dimensions

  • Body Size
    3/8 standard
  • Tube Outside Diameter
    0.3937 in, 10 mm
  • Tube Size
    10 mm

Details

  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    0.05 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Piping Type
    Elbow
  • Proof Pressure
    1.5 MPa
  • Thread Standard
    Meter out
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)