Motion
CI1700-12T 1IN 1KW2SS B B-HUB

REXNORD INC
CI1700-12T 1IN 1KW2SS B B-HUB

Flat Top Conveyor Chain Sprocket - Cast-Iron Non-Split Sprocket, 12 Teeth, 1 in Bore Dia., 7.6040 in Pitch Dia., Cast Iron Material
Mi Item #07083895
MFR #CI1700-12T 1IN 1KW2SS B B-HUB
Price$338.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CI1700-12T 1IN 1KW2SS B B-HUB

Flat Top Conveyor Chain Sprocket - Cast-Iron Non-Split Sprocket, 12 Teeth, 1 in Bore Dia., 7.6040 in Pitch Dia., Cast Iron Material
Mi Item #07083895
MFR #CI1700-12T 1IN 1KW2SS B B-HUB

Mfr description
401-60318-6 1700-12T SPKT 1" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.20/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Pitch Diameter  
    7.6040 in
  • Weight
    7.29 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Material
    Cast Iron
  • Number Of Keyways
    1
  • Number Of Set Screws
    2
  • Number Of Teeth  
    12
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • UPC_NO
    662864687249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)