Motion
CVDR15-207

TIMKEN
CVDR15-207

2.4375 in Compatible Bore, 5.1200 in OD, Urethane Material
Mi Item #07084095
MFR #CVDR15-207
Price$74.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CVDR15-207

2.4375 in Compatible Bore, 5.1200 in OD, Urethane Material
Mi Item #07084095
MFR #CVDR15-207

Mfr description
CVDR15-207 BEARING COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.37/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Compatible Bore Diameter  
    2.4375 in
  • Outside Diameter  
    5.1200 in
  • Overall Width
    1.4000 in
  • Shaft Size
    2.4375 in
  • Width
    1.4000 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)