Motion
ST355270UU
Open Stroke Rotary Bushing with Seal - ST Series, 35 mm Shaft Diameter, 52 mm Outside Diameter, 70 mm Overall Width
Mi Item #07084096
MFR #ST355270UU
Price$242.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Stroke Rotary Bushing with Seal - ST Series, 35 mm Shaft Diameter, 52 mm Outside Diameter, 70 mm Overall Width
Mi Item #07084096
MFR #ST355270UU

Mfr description
ST355270UU LM GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.55/each

Specifications

Dimensions

  • Outside Diameter
    52 mm
  • Overall Length
    70 mm
  • Overall Width
    70 mm
  • Shaft Diameter  
    35 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    3290 N
  • Load Capacity
    3290 N
  • Manufacturer Upc Number
    4549557054426
  • Measurement Standard
    Metric
  • Series
    ST
  • Static Load Capacity
    3550 N
  • UPC_NO
    4549557054426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)