Specifications
Dimensions
- Bore Diameter90 mm
- Weight14.82 lbs
Details
- Bearing TypeNormal Duty
- Country of OriginUS
- Housing MaterialCast Iron
- Instruction Manual
- Locking TypeSet Screw
- Manufacturer Catalog
- Product TypeTake-Up Roller Bearing Units
- Type Of BearingBall Bearing
- Unit TypeSide Mount
- UPC_NO80067516341
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)