Motion
PFM711S-02-C-A-S

SMC CORP OF AMERICA
PFM711S-02-C-A-S

PFM711S-02-C-A-S 2-COLOR DIGITAL FLOW
MI ITEM #07084208
MFR #PFM711S-02-C-A-S
Price$281.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM711S-02-C-A-S

PFM711S-02-C-A-S 2-COLOR DIGITAL FLOW
MI ITEM #07084208
MFR #PFM711S-02-C-A-S

Mfr description
PFM711S-02-C-A-S 2-COLOR DIGITAL FLOW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.91/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 in PT
  • Port Size
    1/4 NPT
  • Weight
    0.67588 lbs, 0.30657 kg

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Flow Adjustment Valve
    Yes
  • Fluid Comp
    Air, Argon, Carbon Dioxide, Nitrogen
  • Piping Entry Direction
    Straight
  • Rated Flow Range
    2 to 100 (50) L/min
  • Series
    PFM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)