Overview
Mfr description
AFM30-03BD-R-A MIST SEPARATOR
Specifications
- Filter TypeMist Separator
- Port Size3/8 BSPT
- Drain TypeAutomatic (Normally Open)
- Bowl OptionsPolycarbonate Bowl
- SeriesAFM
- Body Size30
- Thread StandardRc
- Weight0.19 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data