1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ERECTASTEP
90006B
Step Stair - 6 Steps, 26.00 in Wide Step, 9.00 in Vertical Increments
Mi Item #
07084617
MFR #
90006B
Price
$5,096.46
/each
Qty
Add to Cart
Previous Page
Home
ERECTASTEP 90006B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERECTASTEP
90006B
Step Stair - 6 Steps, 26.00 in Wide Step, 9.00 in Vertical Increments
Mi Item #
07084617
MFR #
90006B
Mfr description
90006B 6-STEP STAIR BASE
Available in six heights
26” walk Surface
9” vertical increments
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5,096
.46
/each
Add to Cart
Specifications
Dimensions
Step Rise
9.00 in
Step Width
26.00 in
Details
Ladder Type
Industrial Stairs
Number of Steps
6
Step Material
Aluminum
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items